Skip to content Skip to navigation menu
DeWaltDCHT820P1

DCHT820P1

Item #114970541
DeWaltDCHT820P1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT 20 V MAX* 5.0 Ah hedge trimmer has a high output motor and laser cut, hardened steel blades engineered for clean, fast cuts on branches up to 3/4 of an inch thick with 22 In. of blade length. The compact and lightweight 7.5 lb design maximizes maneuverability and minimizes stress on your arms.

features

  • Compact and lightweight design
  • Powerful high output motor for cuts up to 3/4 In. thick
  • 22 In. laser cut, hooked-tooth blade design
  • High capacity 5 Ah lithium ion battery
Weight 0.0 LB
EAN or UPC 885911449373
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison