Skip to content Skip to navigation menu
DeWaltDCHT820B

DCHT820B

20V DEWALT HEDGE TRIMMER BARE
Item #114502342
  • 20V DEWALT HEDGE TRIMMER BARE
DeWaltDCHT820B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V DEWALT HEDGE TRIMMER BARE

description

  • The DEWALT 20 V MAX* hedge trimmer has a high output motor and laser cut, hardened steel blades engineered for clean, fast cuts on branches up to 3/4 of an inch thick with 22 In. of blade length. The compact and lightweight 7.5 lb design maximizes maneuverability and minimizes stress on your arms.

features

  • Compact and lightweight design
  • Powerful high output motor for cuts up to 3/4 In. thick
  • 22 In. laser cut, hooked-tooth blade design
  • Part of the 20V MAX* system of tools
Weight 9.88 LB
EAN or UPC 885911457132
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison