Skip to content Skip to navigation menu
DeWaltDCH775X2

DCH775X2

2IN 60V SDS MAX ROTARY HAMMER KIT
Item #119013305
  • 2IN 60V SDS MAX ROTARY HAMMER KIT
DeWaltDCH775X2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2IN 60V SDS MAX ROTARY HAMMER KIT

description

  • The DEWALT DCH773Y2 is the industry’s most powerful cordless 2 in. SDS MAX combination rotary hammer. The 60V MAX* Cordless 2 in. SDS MAX Combination Hammer is a heavy weight, high-performance hammer that is powered by a brushless motor and a durable German-engineered mechanism. It delivers 19.4 Joules of impact energy for fast drilling and chipping, even in the hardest concrete. The constant speed electronics allow the tool to maintain speed under load. The heavy weight design makes it ideally suited for horizontal and downward drilling for #9 - #14 rebar dowel applications, dry coring up to 6 in., chipping in any lower wall and floor, ground rod driving, and bushing. This hammer is part of the PERFORM & PROTECT™ product line, integrated with the Anti-Rotation E-CLUTCH® System and the SHOCKS Active Vibration Control® System. E-CLUTCH® shuts down the tools in bind up situations. SHOCKS™ reduces vibration felt by the user at the handles, compared to rotary hammers without this feature. The DCH775 is equipped with WIRELESS TOOL CONTROL™, which allows the user to link the tool to the DCV585 60V MAX* dust exctractor for remote extractor activation. This tool is Tag-Ready with a designated area for DCE041 Tag palcement. The DCE041 Tag is designed to be tracked with the TOOL CONNECT™ System via the DEWALT Site Manager™ app. This hammer becomes OSHA Table 1 Compliant when used with the either DWH050 or DWH053 shrouds and DCV585 dust extractor.

features

  • 13.3 Joules of Impact energy for fast driling and chipping, even in the hardest concrete.
  • Constant speed electronics allows the tool to maintain speed under load.
  • Brushless motor and German-engineered mechanism for efficient performance and runtime.
  • The midweight design makes this tool ideally suited for horizontal and downward drilling for #9 - #14 rebar dowel applications and dry coring up to 6 in.
  • Ideally suited for chipping in any lower wall and floor, ground rod driving, and bushing.
  • The SHOCKS Active Vibration Control System reduces vibration felt by the user at the handles, compared to rotary hammers without this feature.
  • Anti-Rotation E-CLUTCH System shuts down the tool in bind up situations.
  • This tool comes Tag Ready™ so users and companies can attach the DEWALT Tag™ and track its location virtually anywhere via the DEWALT Tool Connect™ app.
  • 7-position, variable-speed dial offers users control by adjusting speed of drilling or chipping based upon the thickness and density of the material.
Weight 42.6 LB
EAN or UPC 885911754477
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison