Skip to content Skip to navigation menu
DeWaltDCH614X2

DCH614X2

60V 1-3/4 SDS MAX COMB HAMMER W/E-CLUTCH
Item #117449687
  • 60V 1-3/4 SDS MAX COMB HAMMER W/E-CLUTCH
DeWaltDCH614X2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60V 1-3/4 SDS MAX COMB HAMMER W/E-CLUTCH

description

  • The 60 V MAX* 1-3/4 in. SDS MAX brushless combination hammer is a LightDriver, high-performance rotary hammer that is powered by a brushless motor and durable German engineered mechanisms. The brushless combination rotary hammer delivers 10.5 joules of impact energy for fast drilling and chipping, even in the hardest concrete. Constant-speed electronics allow the tool to maintain speed under load, while the patented e-clutch® system protects the user in bind-up situations by stopping the rotation of the bit. The LightDriver design makes it ideally suited for high-performance, horizontal serial drilling for #5 - #8 rebar, dry coring up to 4 in., chipping in any upper to lower wall and bushing applications. The shocks active vibration control® system reduces vibration felt by the user at the handles, compared to rotary hammers without this feature. It is equipped with wireless tool control™, which allows the user to link the tool to the DCV585 60 V MAX* dust extractor for remote extractor activation. This tool comes tag ready™ so users and companies can attach the DEWALT tag™ and track its location virtually anywhere via the tool connect™ app.

features

  • 10.5 Joules of impact energy for fast drilling and chipping, even in the hardest concrete.
  • E-clutch system protects the user in bind-up situations by stopping the rotation of the bit.
  • Equipped with integrated WIRELESS TOOL CONTROL, which allows the user to link the tool to the DCV585 60V MAX* dust extractor for remote extractor activation.
  • The shocks active vibration control system reduces vibration felt by the user at the handles, compared to rotary hammers without this feature.
  • 7-position, variable-speed control for precision hole placement, chipping, and drilling with ATOMIC undercut bits.
  • Brushless motor and durable German engineered mechanisms.
  • Constant-speed electronics allow the tool to maintain speed under load.
  • Tag ready so users and companies can attach the DEWALT tag and track its location virtually anywhere via the tool connect app.
  • The midweight design makes it ideally suited for high-performance, horizontal serial drilling for #5 - #8 rebar, dry coring up to 4in., chipping in any upper to lower wall and bushing applications.
Weight 32.77 LB
EAN or UPC 885911618458
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison