- 60V MAX 1-1/4IN ROTARY HAMMER KIT
description
- The 60V MAX* 1-3/4 in. Brushless SDS PLUS Rotary Hammer is a midweight, high-performance drill powered by a DEWALT brushless motor and a durable German engineered mechanism. It delivers 4.5 Joules of impact energy for fast drilling and chipping, even in the hardest concrete. The midweight design makes this tool ideal for structural connections, beam and column anchorage, rod hanging, seismic and safety attachments, cable tray and strut mounting, and steel stanchion mounting. This hammer is part of the PERFORM & PROTECT™ product line, integrated with the Anti-Rotation E-CLUTCH® System and the SHOCKS Active Vibration Control® System. E-CLUTCH® shuts down the tool in bind up situations. SHOCKS® reduces vibration felt by the user at the handles, compared to rotary hammers without this feature. The DCH416 is equipped with WIRELESS TOOL CONTROL™, which allows the user to link the tool to the DCV585 60V MAX* dust extractor for remote extractor activation. This tool is Tag-Ready with a designated area for DCE041 Tag palcement. The DCE041 Tag is designed to be tracked with the TOOL CONNECT™ System via the DEWALT Site Manager™ app. This hammer becomes OSHA Table 1 Compliant when used with the DWH200D shroud and DCV585 dust extractor.
features
- 4.5 Joules of impact energy for fast drilling in concrete.
- Midweight design makes this tool ideal for structural connections, beam and column anchorage, rod hanging, seismic and safety attachments, cable tray and strut mounting, and steel stanchion mounting.
- Brushless motor and durable German-engineered mechanism for efficient performance and runtime.
- SHOCKS ACTIVE VIBRATION CONTROL System reduces vibration felt by the user at the handles, compared to rotary hammers without this feature.
- Anti-Rotation E-CLUTCH System protects the user in bind up situations by stopping the rotation of the bit.
- OSHA Table 1 compliant when paired with DWH200D shroud and DCV585 dust extractor.
- Rotating Dial to set tool to a specific application mode - Drill, Hammer, Drill, or Chip
- This tool is Tag-Ready with a designated area for DCE041 Tag palcement. The DCE041 Tag is designed to be tracked with the TOOL CONNECT™ System via the DEWALT Site Manager™ app.
| Weight | 22.5 LB |
| EAN or UPC | 885911716239 |

