description
- The DCH293R2DH 20 V max XR brushless 1-1/8 In. rotary hammer is a high-performance drill that is powered by a DEWALT brushless motor and durable German engineered mechanism that delivers 3.5 joules of impact energy. With its balanced design, shocks® active vibration control® technology and extreme run time, this hammer is ideally suited for all day use and large diameter hole drilling, even in the hardest concrete. The patented e-clutch ® system provides enhanced control to the user in a bind up situation and can help minimize sudden torque reaction compared to standard clutches.
features
- 3.5J's of impact energy provides corded power without the cord
- E-clutch for maximum control in bind-up situations - A perform and protect feature.
- Shocks - active vibration control reduces vibration felt by the user at the handles. A perform and protect feature.
- Manufactured by DEWALT
| Weight | 0.0 LB |
| EAN or UPC | 885911528948 |

