Skip to content Skip to navigation menu
DeWaltDCH293B

DCH293B

3.5J 20V SDS COMB ROTARY HMR BARE
Item #114592031
  • 3.5J 20V SDS COMB ROTARY HMR BARE
DeWaltDCH293B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.5J 20V SDS COMB ROTARY HMR BARE

description

  • The DCH293B 20V max XR brushless 1-1/8 In. rotary hammer is a high-performance drill that is powered by a DEWALT brushless motor and durable German engineered mechanism that delivers 3.5 joules of impact energy. With its balanced design, shocks® active vibration control® technology and extreme run time, this hammer is ideally suited for all day use and large diameter hole drilling, even in the hardest concrete. The patented e-clutch® system provides enhanced control to the user in a bind up situation and can help minimize sudden torque reaction compared to standard clutches. The DCH293 is dust extraction ready for the D25304DH.

features

  • 3.5 Joules of impact energy for fast drilling in concrete
  • Anti-Rotation E-CLUTCH System protects the user in bind up situations by stopping the rotation of the bit
  • Lightweight design makes this tool ideal for structural connections, beam and column anchorage, rod hanging, seismic and safety attachments, cable tray, strut mounting, and steel stanchion mounting
  • SHOCKS ACTIVE VIBRATION CONTROL System reduces vibration felt by the user at the handles, compared to rotary hammers without this feature
  • Brushless motor and durable German-engineered mechanism for efficient performance and runtime
  • OSHA Table 1 compliant when paired with DWH304DH On Board Extractor
  • Rotating Dial to set tool to a specific applicaiton mode - Drill, Hammer Drill, or Chip
  • 20V MAX
  • Maximum initial battery voltage (measured without a workload) is 20 volts
  • nominal voltage is 18
Weight 9.15 LB
EAN or UPC 885911477499
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison