
description
- The 20V MAX Brushless 1-1/8 in. Rotary Hammer is a high-performance drill powered by a brushless motor and a durable German-engineered mechanism, delivering 3.0 Joules of impact energy. The lightweight design makes this tool ideal for forming, #3 to #5 post installed rebar dowelling, tilt wall support, rod hanging, beam and column anchorage, and steel stanchion mounting. It is part of the PERFORM and PROTECT™ product line, integrated with the SHOCKS ACTIVE VIBRATION CONTROL® System and becomes OSHA Table 1 Compliant when used with the DWH205DH On Board Extractor.
features
- 3.0 joules of impact energy provides corded power without the cord
- SHOCKS ACTIVE VIBRATION CONTROL System reduces vibration felt by the user at the handles, compared to rotary hammers without this feature
- Lightweight design makes this tool ideal for forming, #3 to #5 post installed rebar dowelling, tilt wall support, rod hanging, beam and column anchorage, and steel stanchion mounting
- OSHA Table 1 Compliant when paired with DWH205DH On Board Extractor
- Brushless motor and durable German-engineered mechanism for efficient performance and runtime
- Rotating Dial to set tool to a specific applicaiton mode - Drill, Hammer Drill, or Chip
- Constant speed under load for fast speed of application
- Brushless motor for extended runtime and durability
Weight | 6.6 LB |
EAN or UPC | 885911606134 |
