
- 20V MAX 5/8IN ULTRACOMP HAMMER BARE
description
- The 20V MAX* Brushless 5/8 in. Rotary Hammer is a high performance drill powered by a DEWALT brushless motor and a durable German engineered mechanism, delivering 1.4 Joules of impact energy. The lightweight and compact design makes this tool ideal for rod hanging, concrete forming, cable tray and strut mounting, clip and bracket mounting, and railing mounting. It is part of the PERFORM and PROTECT™ product line, integrated with the SHOCKS ACTIVE VIBRATION CONTROL® System and becomes OSHA Table 1 Compliant when used with the DWH200D shroud and DWH161D1 dust extractor. Battery and charger sold separately.
features
- 1.4 Joules of impact energy for fast drilling in concrete
- Lightweight design makes this tool ideal for rod hanging, concrete forming, cable tray and strut mounting, clip and bracket mounting, and railing mounting.
- Brushless motor and durable German-engineered mechanism for efficient performance and runtime
- SHOCKS ACTIVE VIBRATION CONTROL System reduces vibration felt by the user at the handles comparted to rotary hammers without this feature.
- OSHA Table 1 Compliant when paired with DWH200D shroud and DWH161D1 dust extractor.
- Mode Selector Switch to set tool to a specific application mode - Drill or Hammer Drill
Weight | 4.608 LB |
EAN or UPC | 885911709309 |
