Skip to content Skip to navigation menu
DeWaltDCH072G2

DCH072G2

12V MAX 9/16 ULTRA COMPACT HAMMER KIT
Item #119013299
  • 12V MAX 9/16 ULTRA COMPACT HAMMER KIT
DeWaltDCH072G2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12V MAX 9/16 ULTRA COMPACT HAMMER KIT

description

  • Tackle demanding jobs with this high-performance XXTREME™ 12V MAX Brushless 9/16 in. SDS PLUS Rotary Hammer. The DEWALT brushless motor and durable German-engineered mechanism deliver 1.1 Joules of impact energy. The lightweight and compact design makes this tool ideal for mounting strut, installing conduit, hanging fixtures, pipe clamp anchoring, and maintenance repair operations applications when combined with lightweight masonry screw anchors. This rotary hammer becomes OSHA Table 1 Compliant when used with the DWH200D dust shroud and DWH161D1 dust extractor. Battery and charger sold separately.

features

  • FAST DRILLING IN CONCRETE with 1.1 Joules of impact energy
  • LIGHTWEIGHT DESIGN: Ideal for mounting strut, installing conduit, hanging fixtures, pipe clamp anchoring, and maintenance repair operations applications
  • BRUSHLESS MOTOR and GERMAN-ENGINEERED MECHANISM for efficient performance and runtime
  • OSHA TABLE 1 COMPLIANT when paired the DWH200D dust shroud and DWH161D1 dust extractor
Weight 7.3 LB
EAN or UPC 885911709330
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison