
- 12V MAX 9/16IN ULTRA COMPACT HAMMER BARE
description
- Tackle demanding jobs with this high-performance XTREME™ 12V MAX Brushless 9/16+in SDS PLUS Rotary Hammer. The lightweight and compact design makes this tool ideal for mounting strut, installing conduit, hanging fixtures, pipe clamp anchoring, and maintenance repair operations applications when combined with lightweight masonry screw anchors. This rotary hammer becomes OSHA Table 1 Compliant when used with the DWH200D dust shroud and DWH161D1 dust extractor. Battery and charger sold separately.
features
- FAST DRILLING IN CONCRETE with 1.1 Joules of impact energy
- LIGHTWEIGHT DESIGN: Ideal for mounting strut, installing conduit, hanging fixtures, pipe clamp anchoring, and maintenance repair operations applications
- BRUSHLESS MOTOR and GERMAN-ENGINEERED MECHANISM for efficient performance and runtime
- OSHA TABLE 1 COMPLIANT when paired the DWH200D dust shroud and DWH161D1 dust extractor
Weight | 4.45 LB |
EAN or UPC | 885911709323 |
