
- 60V MAX BRUSHLESS 7IN GRINDER
description
- Complete metal and concrete cutting projects, wire brushing, and more with the 60V MAX* 7 in. Brushless Cordless Grinder with Kickback Brake Kit. Delivering as much as 2,300 unit watts out, this grinder produces up to 30% more torque than the DCG418 60V MAX* Grinder**. With a max output of 3 HP, you can power through heavy-duty grinding jobs with ease using its no-load speed of up to 6,500 RPM. Built with user protection in mind, the Perform and Protect grinder’s kickback brake engages to rapidly shut the grinder off when a stall, bind-up, or pinch is detected.
features
- UP TO 30% MORE TORQUE** when compared to DCG418 using DCB609
- BUILT FOR SAFETY WITH E-CLUTCH® that immediately shuts down the motor when a pinch/stall is detected
- AVOID DAMAGE AND INJURY with kickback brake™ that engages when a bind-up event is sensed
- QUICK WHEEL STOPPAGE: Instant brake engagement when trigger is released
- VERSATILE PIPELINE GRIP GEARCASE COVER: Use as a gripping surface for pipeline grinding and wire brushing where the edge of the wheel grinds and cleans when precise control is needed for accuracy
- CONVENIENT JOBSITE ASSET MANAGEMENT: Accepts Tool Connect™ chip DCE042 and connects with Tool Connect™ Site Manager app (DCE042 sold separately)
Weight | 17.196 LB |
EAN or UPC | 885911725613 |
