Skip to content Skip to navigation menu
DeWaltDCG440B

DCG440B

CORDLESS 7IN ANGLE GRINDER
Item #119013296
  • CORDLESS 7IN ANGLE GRINDER
DeWaltDCG440B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CORDLESS 7IN ANGLE GRINDER

description

  • Complete metal and concrete cutting projects, wire brushing, and more with the 60V MAX* 7 in. Brushless Cordless Grinder with Kickback Brake Kit. Delivering as much as 2,300 unit watts out, this grinder produces up to 30% more torque than the DCG418 60V MAX* Grinder**. With a max output of 3 HP, you can power through heavy-duty grinding jobs with ease using its no-load speed of up to 6,500 RPM. Built with user protection in mind, the Perform and Protect grinder's kickback brake engages to rapidly shut the grinder off when a stall, bind-up, or pinch is detected.

features

  • UP TO 30% MORE TORQUE** when compared to DCG418 using DCB609
  • BUILT FOR SAFETY WITH E-CLUTCH® that immediately shuts down the motor when a pinch/stall is detected
  • AVOID DAMAGE AND INJURY with kickback brake™ that engages when a bind-up event is sensed
  • QUICK WHEEL STOPPAGE: Instant brake engagement when trigger is released
  • VERSATILE PIPELINE GRIP GEARCASE COVER: Use as a gripping surface for pipeline grinding and wire brushing where the edge of the wheel grinds and cleans when precise control is needed for accuracy
  • CONVENIENT JOBSITE ASSET MANAGEMENT: Accepts Tool Connect™ chip DCE042 and connects with Tool Connect™ Site Manager app (DCE042 sold separately)
Weight 8.135 LB
EAN or UPC 885911725606
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison