- 20V XR PADDLE SWITCH 5IN SAG KIT BATT
description
- This 20V MAX XR Cordless Small Angle Grinder features POWER DETECT technology to maximize performance with high-capacity XR batteries. The brushless motor delivers 1350-max watts out and up to 9,000-rpm. This cordless grinder is part of our PERFORM and PROTECT product line. It provides Kickback Brake and the Anti-Rotation E-CLUTCH system to help increase user protection.
features
- POWER DETECT tools maximize performance with high-capacity XR batteries
- Up to 40% more power
- Kickback Brake engages with maximum force to quickly stop the wheel and shut off the grinder when a pinch, stall, or bind-up occurs to reduce the risk of damage or injury
- The Anti-Rotation E-CLUTCH® system detects motion of the tool and shuts it down in bind-up situations, helping minimize sudden torque reaction compared to standard clutches
- E-Switch Protection™ requires the trigger switch to be cycled (turned off and then on) to restart tool in the event of a power outage or other unexpected shutdowns
- Up to 40% more power: Compared to DCG413 with a DCB205 20V MAX XR® Battery
- Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
| Weight | 0.33 LB |
| EAN or UPC | 885911645645 |

