- 20V XR PADDLE SWITCH 5IN SAG BARE
description
- This 20V MAX XR® small angle grinder features POWER DETECT™ Technology to maximize your performance with high-capacity XR® batteries. The brushless motor delivers 1350 max watts out + up to 9000 RPM. This grinder is part of the PERFORM and PROTECT™ product line with Kickback Brake and the E-CLUTCH® System.
features
- Power Detect tools maximize your performance with high-capacity XR® batteries
- E-Clutch® System activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor
- Kickback Brake engages with maximum force to quickly stop the wheel and shut off the grinder when a pinch, stall, or bind-up occurs to reduce the risk of damage or injury
- E-Switch Protection™ requires the trigger switch to be cycled (turned off and then on) in the event of a power outage or other unexpected shut down) to restart tool
- Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
| Weight | 4.75 LB |
| EAN or UPC | 885911688185 |

