
- 20V XR BRUSHLESS SLIDE SWITCH 4.5IN SAG
description
- This brushless small angle grinder requires no time changing brushes and offers a long motor life. Part of the PERFORM AND PROTECT line of products, this grinder is equipped with Kickback Brake which engages with maximum force to stop the wheel when a pinch, stall, or bind-up is detected. Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the "on" position.
features
- Brushless motor requires no brush changes
- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder and shut the grinder off
- Brake stops wheel in 2 seconds or less on average
- Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the "on" position
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
Weight | 11.1 LB |
EAN or UPC | 885911642835 |
