description
- The 20 V MAX* XR® cordless fencing stapler, designed for rural applications is 100% battery operated, eliminating the need for fuel cells and the hassle of a hose and compressor. Variable power settings, tool-free depth of drive and jam clearing give the user confidence to get the job done quickly and efficiently. The ergonomic design, versatility, and convenience makes the DCFS950 a tool for agricultural fencing and utility applications. Compatible with all DEWALT 9 gauge fencing staples available in three common sizes: 1-1/2 in., 1-3/4 in., and 2 in. (sold separately). Battery and charger sold separately.
features
- 100% battery powered eliminates the hassle of using gas, compressor, and hose
- Rapid cycle or sequential firing modes for optimized control
- Tool-free selectable trigger for sequential or rapid cycle actuation modes
- Adjustable belt hook for left or right attachment depending on user preference
- Variable power settings delivers a wide range of power for multiple staples lengths in various applications
- Tool-free depth adjustment for precise staple depth
- Low staple lockout prevents dry firing and damage to wire
- Multi-angle contact trip allows for fast accurate staple placement
- Compatible with DEWALT DFS9150B1G, DFS9175B1G, and DFS9200B1G 9 GA galvanized fencing staples (sold separately)
- Compatible with DEWALT 20V MAX* batteries
| Weight | 0.0 LB |
| EAN or UPC | 885911539821 |

