
- 20V MAX 1/2IN COMPACT IMPACT WR- HR
description
- The ATOMIC 20V MAX* 1/2 in. Cordless Impact Wrench was designed easily to handle various fastening projects. Get up to 300 ft-lbs of fastening torque and 450 ft-lbs of breakaway torque with this compact power tool that offers easy maneuverability without sacrificing power. Choose between 4 speed settings while the Precision Wrench™ control feature and Timber Screw mode allow for reliable high-level performance, operability, and versatility. Dark work areas are no problem with this Cordless Impact Wrench, which comes with an LED work light for visibility in dimly lit spaces. Battery not included.
features
- ADAPTABLE FASTENING RANGE: Up to 300 ft-lbs of fastening torque and 450 ft-lbs of breakaway torque
- ENHANCED USER CONTROL in a variety of applications with 4 speed settings
- PREVENTS OVERTIGHTENING and fastener run-off with Precision Wrench™ control
- BRIGHTEN DARK WORKSPACES with onboard LED and brightness control
- QUICKLY CHANGE BITS: Hog ring anvil for rapid, secure socket changes
- OPTIMIZED SPEED IN WOOD with timber screw mode
- BUILT FOR LONG LIFE: GFN Housing provides resistance from damage caused by some oils and solvents
Weight | 2.76 LB |
EAN or UPC | 885911699983 |
