- 20V 3/8IN CMPCT IMP WRENCH KIT
description
- Take on a variety of fastening projects using the 20V MAX* 3/8 in. Cordless Impact Wrench with Hog Ring Anvil Kit. The high-output Impact Wrench delivers the power needed for both large and small jobs with up to 250 ft-lbs of tightening torque and 400 ft-lbs of breakaway torque. Its compact, lightweight build was engineered for seamless maneuverability in tight spots. Dimly lit work conditions are no problem for this Cordless Impact Wrench, which features an on-board LED for visibility in dark spaces.
features
- VERSATILE FASTENING RANGE: Up to 250 ft-lbs of tightening torque and 400 ft-lbs of breakaway torque
- ACCESS HARD-TO-REACH WORKSPACES with its compact size
- QUICKLY CHANGE BITS: Hog ring anvil for rapid, secure socket changes
- BRIGHTEN DARK WORK AREAS with on-board LED ring
| Weight | 7.266 LB |
| EAN or UPC | 885911769532 |

