- 20V 1/2IN CMPCT IMP WRENCH KIT
description
- Tighten and loosen lug nuts, bolts, and other fasteners with this 20V MAX* 1/2 in. Cordless Impact Wrench with Hog Ring Anvil Kit. The high-performance Impact Wrench combines 250 ft-lbs of max fastening torque with 400 ft-lbs of max breakaway torque in a compact size for a range of applications in tight, hard-to-reach spaces. The on-board LED was designed for improved visibility in dimly lit work areas.
features
- VERSATILE FASTENING RANGE: Up to 250 ft-lbs of max tightening torque and 400 ft-lbs of max breakaway torque
- ACCESS HARD-TO-REACH WORKSPACES with its compact size
- QUICKLY CHANGE BITS: Hog ring anvil for rapid, secure socket changes
- BRIGHTEN DARK WORK AREAS with on-board LED ring
| Weight | 7.266 LB |
| EAN or UPC | 885911769518 |

