Skip to content Skip to navigation menu
DeWaltDCF902F2

DCF902F2

12V MAX BRUSHLESS 3/8IN IMPACT WR
Item #117182522
DeWaltDCF902F2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DCF902 XTREME™ 12V MAX Brushless 3/8-in impact wrench is compact and performance packed. This cordless impact wrench is designed for hard to reach applications requiring tightening or loosening of nuts and bolts. At only 5.1 inches long it is packed to perform with 1,500 in-lbs of fastening torque and 2,400 in-lbs of breakaway torque. It also features 3 LED lights positioned on the nosecone to illuminate work areas. Plus, it has a 3 mode switch with Precision Wrench™ to help prevent over tightening and run off.

features

  • DCF902 12V MAX Brushless 3/8-in impact wrench has 30% more torque (when using DCB122 2 Ah battery vs DCF813 using DCB120 1.3 Ah battery)
  • Brushless motor for maximum runtime and durability
  • 3/8-in square drive
  • 3 mode settings including Precision Wrench™ for control in a variety of applications
  • 3 LED lights for illumination onto work surface
  • Lightweight at 1.73 lbs (tool only)
  • Kitted with 2.0 Ah batteries with state of charge indicator
  • Belt clip included for portability
  • Includes DCF902B 12V MAX Brushless 3/8-in impact wrench, two DCB122 12V MAX batteries with state of charge indicator, DCB112 12V and 20V MAX charger, belt clip and a kit bag
Weight 4.544 LB
EAN or UPC 885911631921
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison