Skip to content Skip to navigation menu
DeWaltDCF902B

DCF902B

12V MAX BRUSHLESS 3/8IN IMPACT WR
Item #117182523
DeWaltDCF902B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DCF902 XTREME™ 12V MAX Brushless 3/8-in impact wrench is compact and performance packed. This cordless impact wrench is designed for hard to reach applications requiring righting or loosening of nuts and bolts. At only 5.1 inches long it is packed to perform with 1,500 in-lbs of fastening torque and 2,400 in-lbs of breakaway torque. It also features 3 LED lights positioned on the nosecone to illuminate work areas. Plus, it has a 3 mode switch with precision wrench™ to help prevent over tightening and run off.

features

  • Brushless motor for maximum runtime and durability
  • 3/8-In square drive
  • 3 Mode settings including precision wrench™ for control in a variety of applications
  • DCF902 12V MAX Brushless 3/8-in impact wrench has 30% more torque (when using DCB122 2 Ah battery vs DCF813 using DCB120 1.3 Ah battery) - battery sold separately
  • 3 LED lights on nose for work surface illumination
  • Lightweight at 1.73 lbs (tool only)
Weight 0.0 LB
EAN or UPC 885911631914
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison