- 12V MAX 1/2IN IMPACT WRENCH (TOOL ONLY)
description
- Ideal for use in a wide variety of automotive applications, the XTREME 12V MAX Brushless 1/2-in Cordless Impact Wrench delivers 250 ft-lbs of max tightening torque and 400 ft-lbs of max breakaway torque to tackle stuck and stubborn fasteners. Access tight areas with its compact design while the LED ring illuminates your workspace. With a glass-filled nylon housing that resists harsh chemicals and solvents, this tool will deliver quality performance day in and day out. Includes the tool only.
features
- MULTI-USE TOOL: 250 ft-lbs max tightening torque and 400 ft-lbs max breakaway torque for use in a wide variety of automotive applications
- ACCESS TIGHT AREAS: Compact size for work in hard-to-reach spaces
- DAMAGE-RESISTANT: Glass-filled nylon housing resists effects of harsh automotive chemicals and solvents
- INCREASED VISIBILITY: LED ring makes it easier to see in low light situations
Weight | 2.76 LB |
EAN or UPC | 885911769693 |