Skip to content Skip to navigation menu
DeWaltDCF898P2

DCF898P2

20V BL 7/16" IMPACT WRENCH KIT
Item #117182524
DeWaltDCF898P2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Fastening torque of 700 ft/lbs and breakaway torque of 1200 ft/lbs. Quick release 7/16-in chuck and lift hook.

features

  • Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
  • Compact design of 8-13/16-in in length
  • Multi-speed control for a variety of applications (0-400/1,200/1,900 RPM)
  • Quick release 7/16-in chuck and lift hook
  • LED light with 20 second delay for increased visibility
  • Premium performance for fastening and breakaway
  • Withstands jobsite conditions as a durable and reliable tool
  • Efficient motor design and high power battery allows for optimum runtime
  • Made in the USA with global materials
Weight 12.3 LB
EAN or UPC 885911377638
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison