
- 20V MAX XR COMPACT HIGH-TORQUE IMP
description
- The 20V MAX XR® 1/2-in Mid-Range Cordless Impact Wrench with Hog Ring Anvil delivers up to 330-ft-lbs max of fastening torque and a lightweight, ergonomic design. This tool also features Precision Wrench™ Control, which helps to prevent overtightening in forward and fastener run-off in reverse. This Mid-Range Cordless Impact Wrench is ideal for grooved couplings, pipe flanges, wheel lugs, concrete anchor setting, and many other applications where a lot of torque is needed in a compact space.
features
- Up to 330 ft-lbs MAX of fastening torque at only 3.48 lbs
- Includes the new Precision Wrench Control feature, which helps add more control when using the tool in forward and reverse
- 3 mode settings to complete a variety of applications
- DEWALT- built brushless motor for increased efficiency and runtime vs. brushed model
- Variable speed trigger helps to provide speed control
- LED light to help illuminate dimly lit areas
- Compact and lightweight design for comfort when working in tight spaces
Weight | 4.0 LB |
