Skip to content Skip to navigation menu
DeWaltDCF809C1

DCF809C1

20V MAX COMPACT BRUSHLESS IMPACT DRIVER
Item #117182527
DeWaltDCF809C1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 20V MAX* Compact Brushless Impact Driver Kit includes one 20V MAX* Lithium Ion Battery, one charger, and carrying bag. At only 5.1 in. front to back, the Impact Driver features a high performance brushless motor that delivers 1700 in-lbs of torque and 3 LED lights to provide optimum illumination in dark spaces as you work. For increased comfort, the handle features an ergonomic design for balance and easier tool control along with a removable belt hook. Backed by a DEWALT 3-year limited warranty so you can buy with confidence.

features

  • Only 5.1 in. in length to fit in tight spaces
  • 1700 in-lbs of torque delivering the power you need to get a majority of applications done
  • Variable speed trigger allows for control and precision on delicate work surfaces
  • DEWALT built brushless motor for efficient performance and runtime
  • 3 bright LEDs for dimly lit workspaces
Weight 4.543 LB
EAN or UPC 885911621151
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison