Skip to content Skip to navigation menu
DeWaltDCF801F2

DCF801F2

12V MAX BRUSHLESS IMPACT DRIVE KIT
Item #117182528
DeWaltDCF801F2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DCF801 XTREME™ 12V MAX Brushless 1/4-in Cordless Impact Driver is compact and performance packed. This cordless impact driver is ideal for precision fastening applications. At only 5.05 inches long, it is packed to perform with 1,450 in-lbs of torque and 3 LED lights positioned on the nosecone to illuminate work areas. Plus, it has a 3 mode switch with Precision Drive™ for accuracy.

features

  • DCF801 12V MAX Brushless 1/4-in impact driver has 52% more torque (when using DCB122 2 Ah battery vs DCF815 using DCB120 1.3 Ah battery)
  • Brushless motor for maximum runtime and durability
  • 1/4-in quick release drop and load hex that accepts 1-in bit tips
  • 3 mode settings including the Precision Drive™ feature for accuracy
  • 3 LED lights on nose for work surface illumination
  • Lightweight at 1.75 lbs (tool only)
  • Kitted with 2.0 Ah batteries with state of charge indicator
  • Includes DCF801B 12V MAX Brushless 1/4-in impact driver, two DCB122 12V MAX batteries with state of charge indicator, DCB112 12V and 20V MAX charger, belt clip and a kit bag
Weight 4.544 LB
EAN or UPC 885911631020
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison