
description
- The DCF801 XTREME™ 12V MAX Brushless 1/4-in Cordless Impact Driver is compact and performance packed. This cordless impact driver is ideal for precision fastening applications. At only 5.05 inches long, it is packed to perform with 1,450 in-lbs of torque and 3 LED lights positioned on the nosecone to illuminate work areas. Plus, it has a 3 mode switch with Precision Drive™ for accuracy.
features
- Brushless motor for maximum runtime and durability
- 1/4-In quick release drop and load hex that accepts 1-in bit tips
- 3 Mode settings including the Precision Drive™ feature for accuracy
- DCF801 12V MAX Brushless 1/4-in impact driver has 52% more torque (when using DCB122 2 Ah battery vs DCF815 using DCB120 1.3 Ah battery) - battery sold separately
- 3 LED lights on nose for work surface illumination
- Lightweight at 1.75 lbs (tool only)
Weight | 0.0 LB |
EAN or UPC | 885911631013 |
