Skip to content Skip to navigation menu
DeWaltDCF787C2

DCF787C2

20V MAX BRUSHLESS IMPACT DRIVER KIT
Item #117449673
  • 20V MAX BRUSHLESS IMPACT DRIVER KIT
DeWaltDCF787C2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX BRUSHLESS IMPACT DRIVER KIT

description

  • DCF787C2 brushless cordless impact driver is powered by a 20V MAX battery (two 1.3 Ah batteries included). The Impact Driver's compact and lightweight design allows the tool to be utilized in tight areas while the 3 LED lights provide visibility in low lit areas.

features

  • Brushless motor for increased runtime and durability
  • Compact and lightweight for hard to reach areas
  • LED light with 20 second delay after trigger release
  • Includes DCF787 impact driver, two 20-volt MAX lithium ion batteries, a charger and a kit bag
Weight 10.207 LB
EAN or UPC 885911690799
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison