Skip to content Skip to navigation menu
DeWaltDCF682N1

DCF682N1

8V MAX INLINE GYROSCOPIC SCREWDRIVER
Item #114712744
  • 8V MAX INLINE GYROSCOPIC SCREWDRIVER
DeWaltDCF682N1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8V MAX INLINE GYROSCOPIC SCREWDRIVER

description

  • The DCF682N1 8V MAX Gyroscopic Inline Screwdriver features speed variations allowing users to choose the level of performance needed for various applications. Allows for quick screwdriver bit change and holds 1-in bit tips.

features

  • Motion activation variable speed and reversing control for precise fastening control
  • Motion activated variable speed 0-430 rpm for fastening into wood, plastic, and light-gauge metal
  • Allows illumination in confined areas without shadowing
  • Battery charge status on tool notifies when to charge packs
  • 1/4-in hex allows for quick screwdriver bit change and holds 1-in bit tips
  • 8V max battery pack allows for longer run-time and charges in one hour
Weight 2.0 LB
EAN or UPC 885911356602
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison