Skip to content Skip to navigation menu
DeWaltDCF680N1

DCF680N1

8V MAX* Gyroscopic Screwdriver 1 Battery Kit
Item #111019079
  • 8V MAX* Gyroscopic Screwdriver 1 Battery Kit
DeWaltDCF680N1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8V MAX* Gyroscopic Screwdriver 1 Battery Kit

description

  • DEWALT 8 V MAX gyroscopic screwdriver 1 battery kit. Allows illumination in confined areas without shadowing. Battery state of charge on tool allows end users to know when to charge packs. Allows for quick screwdriver bit change and holds 1 In. bit tips. 23 in-lbs of maximum torque output provides for a superior power to weight ratio in a variety of fastening applications. 8 V MAX battery pack allows for longer run-time and charges in one hour.

features

  • Motion activation variable speed and reversing control for precise fastening control
  • Motion activated variable speed 0 to 430 rpm for fastening into wood, plastic, and light-gauge metal
  • Adjustable two-position handle allows for operation in either in-line or pistol-grip
  • Allows control when completing light fastening applications
  • Allows illumination in confined areas without shadowing
  • Battery state-of-charge on tool allows end user to know when to charge packs
  • Allows for quick screwdriver bit change and holds 1-in bit tips
  • 23 in-lbs of maximum torque output provides for a superior power to weight ratio in a variety of fastening applications
  • Maximum initial battery voltage (measured without a workload) is 8-volts
  • nominal voltage is 7.2-volts
Weight 0.0 LB
EAN or UPC 885911310321
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison