
- 20V MAX XR VERSA-CLUTCH ADJUSTABLE TORQ
description
- The DEWALT DCF622M2 20 V MAX* XR versa-clutch adjustable torque screw gun delivers up to 2,000 GPMs of consistent speed, ideal for metal fastening applications. It features a DEWALT built brushless motor for increased efficiency and runtime, along with a versa-clutch system to help prevent damage to material and fasteners (Comparable to DW268). This screw gun also offers a LED light for increased visibility and illuminating dark work areas. Includes: (1) DCF622 - 20 V MAX* XR versa-clutch adjustable torque screw gun, (2) DCB204 - 20 V max XR* 4.0 Ah batteries, (1) fast charger, (1) belt hook.
features
- Up to 2,000 RPMs of consistent speed, ideal for metal fastening applications
- Versa-clutch system to help prevent damage to material and fasteners (Comparable to DW268)
- DEWALT built brushless motor for increased efficiency and runtime
- LED light for increased visibility and illuminating dark work areas
Weight | 8.17 LB |
EAN or UPC | 885911460019 |
