- Screwgun
description
- The DEWALT 20V MAX DCF622 Screwgun with Versa-Clutch™ features a DEWALT built brushless motor capable of up to 2,000 RPMs delivering the torque needed for heavier duty fastening applications.
features
- Ideal for metal fastening applications with up to 2,000 RPMs of consistent speed
- Help prevent damage to material and fasteners with Versa-Clutch™ System (Comparable to DW268)
- Efficiency and increased runtime with DEWALT built brushless motor
- Increased visibility and illumination dark work areas with built-in LED
- Example: 20V MAX
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
| Max. Fastener Size | #14 |
| Family Name | 20V Max* XR Versa-Clutchtm Adjustable Torque Screwgun - Bare |
| Weight | 3.35 LB |
| EAN or UPC | 885911460002 |

