- 20V MAX* XR Li-Ion Brushless Drywall Scewgun Kit (4.0ah)
description
- The DEWALT DCF620M2 20V MAX XR Li-ion brushless drywall Screwgun (4.0AH) features a DEWALT brushless motor that delivers superior performance and maximum run time. The Li-ion battery with fuel gauge provides 33-percent more capacity over standard packs. The Screwgun offers superior performance and fast application speed (Compared to corded DW272), along with maximum speed and control and high torque capability for wide range of applications. It is ergonomically designed for less worker fatigue, and provides optimum runtime for a variety of jobs. Cone-lock™ nosecone locks on securely and is easily removed. A belt hook is included for portability as well as LED light for visibility in tight spaces. Includes: (1)DCF620 20V MAX XR Li-ion brushless drywall Screwgun, (1) DCB115 - multi-voltage charger, (2) DCB204: 20V MAX XR compact Li-ion batteries (4.0 Ah), carry bag.
features
- Up to 4,400 rpm provides greater speed than DW272 corded Screwgun
- DEWALT built brushless motor delivers maximum runtime
- Balanced and ergonomic- comparable than the DW272 DEWALT corded Screwgun
- Nosecone locks on securely and is easily removed while maintaining consistent screw depth
- LED light
- Optional collated magazine attachment (DCF6201
- Includes (1) DCF620 20V MAX brushless drywall screwgun, (1) DCB101 charger, (2) DCB204 20V MAX XR 4.0Ah lithium batteries
| Weight | 0.0 LB |
| EAN or UPC | 885911344135 |

