
- 20V MAX* XR Li-Ion Brushless Drywall Scewgun Kit (2.0ah)
description
- The DEWALT DCF620D2 20V MAX XR Li-ion brushless drywall Screwgun (2.0AH) features a DEWALT brushless motor that delivers superior performance and maximum run time. The Li-ion battery with fuel gauge provides 33% more capacity over standard packs. The Screwgun offers superior performance and fast application speed (compared to corded DW272), along with maximum speed and control and high torque capability for wide range of applications. It is ergonomically designed for less worker fatigue, and provides optimum runtime for a variety of jobs. Cone-lock™ nosecone locks on securely and is easily removed. A belt hook is included for portability as well as LED light for visibility in tight spaces. Includes: (1)DCF620 20 V max XR Li-ion brushless drywall Screwgun, (1) DCB112 - multi-voltage charger, (2) DCB203: 20 V max XR compact Li-ion batteries (2.0 Ah), carry bag.
features
- Brushless, variable-speed reversible motor (0-4,400-RPM) provides the speed of a corded with the convenience of cordless
- Cone-lock™ depth-sensitive nosecone provides secure nosecone retention and easy removal
- Trigger lock-on allows users, like with corded, to lock-on their screw gun for increased application speed
- Nosecone locks on securely and is easily removed while maintaining consistent screw depth
- Ergonomically designed for less worker fatigue
- LED light for visibility in tight spaces
- Optional collated magazine attachment provides users with the ability to quickly change to collated strips of screws
- Includes two 20-volt max XR compact lithium-ion batteries, charger, cordless screwdriver, belt clip and soft kit bag
Weight | 0.0 LB |
EAN or UPC | 885911344111 |
