Skip to content Skip to navigation menu
DeWaltDCF6202

DCF6202

SHELL COLLATED MAGAZINE ATTACHMENT
Item #117449669
  • SHELL COLLATED MAGAZINE ATTACHMENT
DeWaltDCF6202
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SHELL COLLATED MAGAZINE ATTACHMENT

description

  • The Collated Drywall Screw Gun Attachment connects to the DCF620 Screw Gun to enable tool usage with flexible-strip collated drywall screws. The attachment features tool-free screw length, fine-depth adjustments, and tool-free spring removal for easy cleaning. The attachment's 360° rotation capability and slim nose with removable shoe allow easy access into tight corners.

features

  • Slim nose and removable shoe allows for easy access into tight corners
  • Full 360° rotation on screw gun allows users to choose best positioning for application
  • Tool-free screw length adjustment with detent marks allow for easy and clear setup for varying screw lengths
  • Tool-free spring removal allows for easy cleaning of attachment
  • Release button allows for tool-free attachment and removal from screw gun
  • Collated strip guide prevents collation from interfering with user's hand
Weight 1.3 LB
EAN or UPC 885911460040
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison