Skip to content Skip to navigation menu
DeWaltDCF601B

DCF601B

12V MAX BRUSHLESS SCREWDRIVER BARE
Item #117182536
DeWaltDCF601B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DCF601 XTREME™ 12V MAX Brushless 1/4-in screwdriver is compact and performance packed. This 12V MAX screwdriver is designed for hard to reach fastening applications that need the control of a clutch. At only 4.8 inches long it is packed to perform with 200 UWO of power. It also features 3 LED lights positioned on the nosecone to illuminate work areas.

features

  • Brushless motor for maximum runtime and durability
  • 1/4-In quick release drop and load hex that accepts 1-in bit tips
  • 15-Clutch settings for a variety of fastening and drilling applications
  • DCF601 12V MAX Brushless 1/4-in screwdriver has 25% more power (when using DCB122 2 Ah battery vs DCF610 using DCB120 1.3 Ah battery) - battery sold separately
  • 3 LED lights on nose for work surface illumination
  • Lightweight at 2.0 lbs (tool only)
  • Includes DCF601B 12V MAX Brushless 1/4-in screwdriver and a belt clip for portability
Weight 0.0 LB
EAN or UPC 885911631945
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison