Skip to content Skip to navigation menu
DeWaltDCED472B

DCED472B

DW 60V EDGER BARE
Item #119013280
  • DW 60V EDGER BARE
DeWaltDCED472B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DW 60V EDGER BARE

description

  • Get the adaptability and cutting power needed to finish the job with the DEWALT 60V MAX* Attachment Capable Edger. The high-efficiency brushless motor maximizes runtime and product life while consistently providing the power to tackle tough overgrowth edging and withstand heavy-duty use. Easily convert this edger into other outdoor tools with universal attachment-capability that allows you to connect additional add-ons and take on more work.

features

  • HIGH VERSATILITY AND PRODUCTIVITY: DEWALT Universal Attachment capability to accept additional tool pieces
  • DURABILITY AND EFFICIENCY with 7-1/2 in. hardened steel blade and up to 2-1/2 in. adjustable blade depth
  • EASE OF MOVEMENT with large guide wheel for mobility while edging
  • SPEED CONTROL FOR OPTIMIZED POWER AND RUNTIME with variable trigger and hi/lo settings
  • LONG RUN TIME: Edge more in less time with professional-grade brushless motor
Weight 13.8 LB
EAN or UPC 885911735476
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison