
- 20V MAX DRYWALL SANDER KIT
description
- The brushless motor in this Cordless Drywall Sander increases runtime, durability, and speed consistency. Its Airlock connection, for use with DEWALT dust extractors, delivers a quick, secure, and tool-free connection to DEWALT Dust Extractors. The variable-speed dial for better control. The DCE800's telescoping shaft and articulating head allow users to better reach their workspaces. To efficiently remove potentially harmful dust in the workplace, the tool is equipped with Wireless Tool Control for pairing with compatible DEWALT dust extractors.
features
- Brushless motor allows for improved runtime and durability, and eliminates the need to change brushes
- Telescoping shaft allows for easy access to confined spaces and hard-to-reach areas
- Wireless Tool Control allows for wireless ON/OFF capability when paired with a compatible dust extractor
- Quick, secure, and tool-free connection to DEWALT Dust Extractors via AirLock
- Variable-speed dial to help match speed to application
- Articulating head helps the sanding pad maintain contact to surface at various angles
- 9 in. aerorated sanding pad allow users cover larger areas with maximum dust collection
- 30 minutes of runtime when used with DCB205
- Balanced weight distribution helps reduce fatigue
Weight | 16.4 LB |
EAN or UPC | 885911669924 |
