
- SHELL 12R 1-1/2" HIGH SPEED STEEL DIEHEA
description
- DEWALT pipe threading die heads are available in ½” – 2” and come complete with High Speed Steel Dies already in place. The die heads will cut a right-hand thread to the NPT standard and are compatible with the FLEXVOLT® 60V MAX* Pipe Threader and the RIDGID® 700 Power Drive 12R Style.**
features
- Complete with (4) high speed steel dies
- Compatible with RIDGID 700 power drive**
- Manufactured by DEWALT
- High speed steel
Weight | 6.206 LB |
EAN or UPC | 885911635110 |
