Skip to content Skip to navigation menu
DeWaltDCE700034

DCE700034

SHELL 12R 3/4" HIGH SPEED STEEL DIEHEAD
Item #117449718
  • SHELL 12R 3/4" HIGH SPEED STEEL DIEHEAD
DeWaltDCE700034
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SHELL 12R 3/4" HIGH SPEED STEEL DIEHEAD

description

  • DEWALT pipe threading die heads are available in ½” – 2” and come complete with High Speed Steel Dies already in place. The die heads will cut a right-hand thread to the NPT standard and are compatible with the FLEXVOLT® 60V MAX* Pipe Threader and the RIDGID® 700 Power Drive 12R Style.**

features

  • Complete with (4) high speed steel dies
  • Compatible with rigid® 700 power drive**
  • Manufactured by DEWALT
  • High speed steel
Weight 4.468 LB
EAN or UPC 885911635080
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison