description
- The DEWALT DCE580B 20-Volt MAX Adhesive Gun is ideal for a wide variety of sealing and gluing applications in the automotive and construction industries. The 20-Volt MAX Adhesive Guns can be used with various adhesives including latex, silicone, polyurethane, flexible epoxy and more. To limit user fatigue and ensure the proper amount of material is released, this adhesive gun's trigger can be locked at a specific setting during use.
features
- Variable speed trigger allows for increased control over the flow of your adhesive
- Variable speed dial allow for setting maximum and minimum flow rates
- Anti - drip feature automatically retracts the plunging rod once trigger is released preventing excess adhesive from dripping out
- Quick connect inter-changeable canister trays allows user to quickly change between canister sizes
- LED light assists users with visibility in low light situations
- Hang hook allows for easy storage when not in use
- Made in the USA with global materials
| Weight | 6.54 LB |
| EAN or UPC | 885911449861 |

