description
- DEWALT PEX Expander heads are available in 1-in, 1/2-in, 3/8-in, 3/4-in and 5/8-in. They feature automatic rotating capability for even expansion. Maximize durability and corrosion resistance with chrome coating and black zinc plating. They are backward compatible with Milwaukee ProPEX® Heads and color coded for easy size identification. (Milwaukee® is a registered trademark of Milwaukee Electric Tool Corp. ProPEX® is a registered trademark of Uponor Oyj.)
features
- Automatic rotating head capability for even expansion
- Chrome coating and black zinc plating for durability and corrosion resistance
- Etched measurements and color coded bands for quick size identification
- Backward Compatible with Milwaukee ProPEX® Heads (Milwaukee® is a registered trademark of Milwaukee Electric Tool Corp. ProPEX® is a registered trademark of Uponor Oyj)
| Weight | 0.4 LB |
| EAN or UPC | 885911502412 |

