Skip to content Skip to navigation menu
DeWaltDCE200M2K

DCE200M2K

20V MAX COPPER PIPE CRIMP TOOL KIT
Item #117182555
DeWaltDCE200M2K
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT press tool (DCE200M2K) is capable of pressing pipe fittings from 1/2-in to 4-in in copper and stainless steel pipe. The DCE200M2K is capable of completing a full range of presses and is compatible with a wide range of crimping heads and attachments for different materials and applications (Please see compatibility chart for compatible attachments). The head of the tool pivots 360° to maneuver in tight spaces and the crimping jaws have a black galvanized coating to help protect from corrosion. The unit features crimp connect software, an inboard intelligence system integrated into the tool that provides detailed reports of the date, time, force, and successfully completed cycles of the presses completed by the tool as well as the tools calibration and service history. An integrated LED interface is used to communicate power on or power off, battery state of charge, cycle completion, and if recalibration or service is needed. A bright LED helps to illuminate the crimping area when working in dark spaces. The tool includes attachment points and a shoulder strap for convenience when transporting around the jobsite.

features

  • Press 1/2 in - 4 in. copper pipe
  • Automatic rotating head action for even expansion
  • Full trigger actuation for use in tight spaces
  • Bright LED work light to help illuminate dark areas
  • Dual-sided hang and belt hooks for convenient storage
  • Rubber overmold for comfortable, ergonomic grip
  • Uses DEWALT® PEX Heads. Compatible with Milwaukee® and Uponor® Heads. (Milwaukee® is a registered trademark of Milwaukee Electric Tool Corp. Uponor® is a registered trademark of Uponor Oyj.)
  • Maximum initial battery voltage (measured without a workload) is 20 volts
  • nominal voltage is 18
Weight 57.5 LB
EAN or UPC 885911472746
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison