description
- The DCE151TD1 20V MAX XR Cordless Cable Stripper is a dedicated, powered tool for consistently stripping THHN and XHHW cable up to 4-inch without the need of a knife. Using the appropriate bushing, the cordless Cable Stripper works on both copper and aluminum cable, covering a range in size from 6-AWG to 750MCM CU and 900MCM AL. To help determine which bushing is right for the job, DEWALT has a reference chart that is included in the manual as well as linked below. When selecting a bushing it is recommended that the bushing size above and below the recommended bushing also be selected as there can be variance in a specific brand of cable.
features
- Depth gauge consistently strips cables up to 4-in
- Strip #6 - 750-MCM Cu/Al Cable
- Included quick-release bushings allow you to quickly change bushings for each cable size
- Variable speed trigger with reverse for speed control
- Adjustable onboard LED light helps to provide illumination in dark or low light situations
- Kit box comes with convenient storage for tool, bushings, battery and charger
- E-Clutch™ system helps the user maintain control of the tool if it becomes jammed
- Using appropriate bushing, cable stripper works on both (THHN/XHHW) copper and aluminum cable, covering a range in size from 6-AWG to 750-MCM CU and 900-MCM AL
| Weight | 13.07 LB |
| EAN or UPC | 885911497350 |

