description
- Strip electrical cable cleanly without a knife using the 20V MAX XR Cordless Cable Stripper. It quickly strips copper and aluminum cable from 6 AWG to 750MCM CU and 900MCM AL. Quick release bushings and a reference chart are included to cover the range of cable diameters.
features
- Depth gauge consistently strips cables up to 4-in
- Strip #6 - 750 MCM Cu/Al Cable
- Quick release bushings allow you to quickly change bushings for each cable size
- Variable speed trigger with reverse for improved control
- Adjustable onboard LED light allows you to see in dark or low light situations
- E-clutch system helps the user maintain control of the tool if it becomes jammed
- Uses DEWALT bushings. Compatible with Greenlee and Ripley bushings
- Using appropriate bushing, cable stripper works on both (THHN/XHHW) copper and aluminum cable, covering a range in size from 6-AWG to 750-MCM CU and 900-MCM AL
| Weight | 2.93 LB |
| EAN or UPC | 885911497381 |

