Skip to content Skip to navigation menu
DeWaltDCE100B

DCE100B

20V MAX BLOWER BARE KIT
Item #112329330
  • 20V MAX BLOWER BARE KIT
DeWaltDCE100B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX BLOWER BARE KIT

description

  • The DEWALT DCE100B 20 Volt max lithium ion cordless blower is ideal for clearing debris from the ground or overhead. This blower is part of the versatile 20-Volt Max battery system and is sold on its own, so you can add it to your collection and use with your existing DEWALT battery and charger.

features

  • Max air flow 100 CFM and 135 MPH air speed
  • 3-Speed variable speed switch providing control and versatility
  • Variable speed trigger allows adjustment of blowing power in use
  • Trigger lock-on reduces end user fatigue
  • Lightweight compact design allows use in space restricted areas
  • Clearing debris from the ground or overhead
  • Battery and charger sold separately
Weight 3.0 LB
EAN or UPC 885911451604
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison