Skip to content Skip to navigation menu
DeWaltDCE041

DCE041

BLUETOOTH TAG
Item #117182588
DeWaltDCE041
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The tool connect™ tag tracks anything on the jobsite including equipment, storage, large tools, and materials through the tool connect™ free mobile app. Attach the tag to any jobsite asset, regardless of brand, make, or model, using a variety of methods such as glue, screw, or zip-tie. Unlike some competitors, each tag features a blue LED identification light for easy and accurate pairing with the tool connect™ app. The identify feature also causes the light to blink so you can easily find the tag you are managing on your device.

features

  • Track any jobsite asset including large tools, pallets, material, heavy equipment, job boxes and more - regardless of brand, make or model
  • Last seen feature helps reduce wasted time and money by providing the street address of where the asset was last in range of your tool connect™-enabled device
  • Increase jobsite asset security by getting out-of-range alerts sent right to your device, alerting you of a possible theft or unauthorized use
  • Fast and simple pairing process that makes it easy to re-assign tags when needed. just hold the tag near your device and press the pair button for 3-5 seconds.
  • The identify feature makes it easy to identify which tag you are viewing on your app, ideal for a large site with hundreds of tags
  • The tag is designed to be small and inconspicuous so it can be easily hidden on tools and equipment and therefore helps prevent tampering.
  • IP68 rating means it's dust proof and water resistant and built to withstand jobsite conditions
  • Connects up to 100 ft of a tool connect™-enabled device
Weight 0.187 LB
EAN or UPC 885911492829
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison