
- 20V MAX XR BRUSHLESS HAMMERDRILL BARE
description
- The new range of DEWALT 20V MAX XR tools with POWERDETECT tool technology maximize performance when used with high-capacity XR batteries. Using the 20V MAX 8Ah battery, the Drill will output up to 29% more power and get 60% more runtime than the standard XR Drill.
features
- DEWALT-built high power, high efficiency brushless motor delivers up to 57% more run time over brushed
- The DCD998 Hammer Drill has 3-speeds, high performance, all-metal transmission to optimize tool-to-task for fast application speeds and improved run-time for drilling in masonry materials
- Heavy-duty 1/2-in ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
- 3-mode LED provides lighting in dark or confined spaces up to 20x brighter than previous model
- LED spotlight mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
- Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
Weight | 4.806 LB |
EAN or UPC | 885911677868 |
