Skip to content Skip to navigation menu
DeWaltDCD997CP2BT

DCD997CP2BT

20V MAX XR TOOL CONNECT 3-SP HD
Item #117449677
  • 20V MAX XR TOOL CONNECT 3-SP HD
DeWaltDCD997CP2BT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX XR TOOL CONNECT 3-SP HD

description

  • With everything you need to get the job done, this 20V MAX* Hammer Drill/Driver Kit includes one charger, 360-degree side handle, kit box, and two 20V MAX* 5.0Ah Tool Connect™ batteries. Connect to the Tool Connect™ free mobile app and Inventory Manager web-based software to track, manage, and customize the tool. With integrated Bluetooth® technology, you do not need a Tool Connect™ and battery to use the tracking functionality. The Tool Connect™ 3-part inventory management solution includes the app and Inventory Manager web-based software that work together to help you better communicate updates from the field to the office. You will get updates regarding the whereabouts of tools, materials, and equipment, so your assets are tracked during the day and accountability is placed on appropriate crew members. Use Tool Connect™ tools along with Tool Connect™ batteries, Connector, and Tag for a complete inventory management solution.

features

  • REDUCE WASTED TIME AND MONEY: The last seen feature provides the street address of where your cordless drill/driver was last in range of your Tool Connect™ and trade-enabled device
  • QUICKLY ASSIGN TOOLS to jobsites and users on the Tool Connect Inventory Manager software, increasing accountability and reducing lost tools
  • RECEIVE DIAGNOSTICS on the tool, like internal coin cell battery life, temperature, number of trigger pulls, and how long the tool has been running
  • DETER THEFT: Set "disable when out of range" alerts to help deter unauthorized use or theft
  • EASILY PAIR: Once you've downloaded the Tool Connect™ app, easily pair with the app by holding down the pair button on the tool foot for 3-5 seconds
  • PRECISION: Program 3 customized rpm settings for precise speed of application
  • CUSTOMIZE the brightness and delay of the integrated LED
  • HEAVY-DUTY 1/2 in. ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • The DCD997C is equipped with a Bind-Up Control system. This technology is capable sensing a bind-up situation and shuts the tool down if necessary.
Weight 11.24 LB
EAN or UPC 885911710008
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison